https://www.bdiexpress.com/medias/INDAERHOSEXX-HYDR-ELAST-FC332-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzOXxpbWFnZS9qcGVnfGFESTRMMmczTVM4NU9EQTFOVFUzTmpZeE56STJMMGxPUkVGRlVraFBVMFZZV0Y5SVdVUlNYMFZNUVZOVVgwWkRNek15WHpNd01IZ3pNREF1YW5CbnwwMDE0MDQyODZlNDI1YjUyNmE2ODMzNTM4MWRkZDQzZTAzYTg2MWFhNmRkNDM3M2IwZjg5NWY5ZDg1MjYyODE0
https://www.bdiexpress.com/medias/INDAERHOSEXX-HYDR-ELAST-FC332-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzOXxpbWFnZS9qcGVnfGFESTRMMmczTVM4NU9EQTFOVFUzTmpZeE56STJMMGxPUkVGRlVraFBVMFZZV0Y5SVdVUlNYMFZNUVZOVVgwWkRNek15WHpNd01IZ3pNREF1YW5CbnwwMDE0MDQyODZlNDI1YjUyNmE2ODMzNTM4MWRkZDQzZTAzYTg2MWFhNmRkNDM3M2IwZjg5NWY5ZDg1MjYyODE0
AEROQUIP
AEROQUIP
FC332-04RL
AEROQUIP AEROQUIP
Description
FC332-04RL HYDRAULIC HOSE ; TEXTILE BRAID SOCKETLESS
Specialty; 1/4" Inside Diameter; 0.488" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
Part #
FC332-04RL
BDI #
23894228
Details
9.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC332-04RL/p/23894228
Your Price
$ 9.27 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.04
EAN
0678146144256
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
300 PSI | 21 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
Textile Braid | Low Pressure | Reel | Water/Air Not to Exceed 82/121 Deg C | Burst Pressure 1200 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Specialty
Long Description
Specialty; 1/4" Inside Diameter; 0.488" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
0.488 Inch | 12.395 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

