Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FC350-06 https://www.bdiexpress.com/medias/INDAERHOSEXX-POLY-BK-FC350-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY5N3xpbWFnZS9qcGVnfGFHTXpMMmd5T0M4NU5qYzBORGd5TXpVeU1UVTRMbXB3Wnd8ZDgwY2EwYjZhYjI3OWI3NjE2MzdkMDcwYThlNzgxZDJiMDcwMDIyZmVhNWIxNmU5MmI4MWJkNDFjNzM3ZDJjNw
23894335 Hoses 

AEROQUIP AEROQUIP

FC350-06

Description

FC350-06 HYDRAULIC HOSE ; POLYESTER BRAID

Air and Multipurpose; 0.31" Inside Diameter; 0.68" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 1500 PSI - 104 Bar Operating Pressure

Part #

FC350-06

BDI #
23894335

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15.1822 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 15.18 / Foot
$ 27.59 / Foot
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.09
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Polyester
Color
Black
Operating Temperature Range
-55 To 300 Deg F
Operating Pressure
1500 PSI | 104 Bar
Typical Use
Air Brake | Engine
Price Unit
FT
Inch - Metric
Inch
Other Features
Polyester Inner Braid and 1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 6000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Weight / LBS
0.2
Long Description
Air and Multipurpose; 0.31" Inside Diameter; 0.68" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 1500 PSI - 104 Bar Operating Pressure
Outside Diameter
0.68 Inch | 17.272 Millimeter
Inside Diameter
0.31 Inch | 7.874 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh