AEROQUIP
AEROQUIP
FC363-16
AEROQUIP AEROQUIP
Description
FC363-16 HYDRAULIC HOSE ; CONVOLUTED PTFE
Specialty; 1" Inside Diameter; 1.28" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 1000 PSI - 70 Bar Operating Pressure
Part #
FC363-16
BDI #
23894538

Details
134.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC363-16/p/23894538
Your Price
$ 134.93 / Foot
$ 135.00 / Foot BDIExpress
$ 135.00 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Teflon
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-65 To 400 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Compressor
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Wire Braid | Burst Pressure 4000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Specialty
Manufacturer URL
Long Description
Specialty; 1" Inside Diameter; 1.28" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 1000 PSI - 70 Bar Operating Pressure
Outside Diameter
1.28 Inch | 32.512 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh