Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FC363-24 https://www.bdiexpress.com/medias/INDAERHOSEXX-SS-FC363-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMDB8aW1hZ2UvanBlZ3xhRE0zTDJneE5DODVOamMwTkRneU56UTFNemMwTG1wd1p3fDllN2MzYmI2OTdiN2Y1NWE5MWJjZmRmYmMwMDRjMDRjYzUwNTg5NDQwYzI4N2FiNWY3OWYxNTgyNTZiOWQzZDM
23894546 Hoses 

AEROQUIP AEROQUIP

FC363-24

Description

FC363-24 HYDRAULIC HOSE ; CONVOLUTED PTFE

Specialty; 1.52" Inside Diameter; 1.81" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 750 PSI - 52 Bar Operating Pressure

Part #

FC363-24

BDI #
23894546

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

232.78 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 232.78 / Foot
$ 233.00 / Foot
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0
EAN
0678146144737
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Teflon
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-65 To 400 Deg F
Operating Pressure
750 PSI | 52 Bar
Typical Use
Compressor
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Wire Braid | Burst Pressure 3000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Specialty
Manufacturer URL
Long Description
Specialty; 1.52" Inside Diameter; 1.81" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 750 PSI - 52 Bar Operating Pressure
Outside Diameter
1.81 Inch | 45.974 Millimeter
Inside Diameter
1.52 Inch | 38.608 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh