AEROQUIP
AEROQUIP
FC465-12
AEROQUIP AEROQUIP
Description
FC465-12 HYDRAULIC HOSE ; SS BRAID CONDUCTIVE SAE
Steam; 0.64" Inside Diameter; 0.76" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 1200 PSI - 83 Bar Operating Pressure
Part #
FC465-12
BDI #
23894741
Details
47.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC465-12/p/23894741
Your Price
$ 47.38 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
0.08
EAN
0678146083401
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
Teflon
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-100 To 500 Deg F
Operating Pressure
1200 PSI | 83 Bar
Typical Use
Compressor
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Stainless Steel Wire Braid | Burst Pressure 4800 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Weight / LBS
0.18
Long Description
Steam; 0.64" Inside Diameter; 0.76" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 1200 PSI - 83 Bar Operating Pressure
Inside Diameter
0.64 Inch | 16.256 Millimeter
Outside Diameter
0.76 Inch | 19.304 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


