AEROQUIP
AEROQUIP
FC469-06
AEROQUIP AEROQUIP
Description
FC469-06 HYDRAULIC HOSE ; SINGLE WIRE BRAID
Specialty; 0.3" Inside Diameter; 0.48" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 4000 PSI - 276 Bar Operating Pressure
Part #
FC469-06
BDI #
23894769
Details
26.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC469-06/p/23894769
Your Price
$ 26.04 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.08
EAN
0678146068552
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Teflon
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-65 To 400 Deg F
Operating Pressure
4000 PSI | 276 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Wire Braid | Burst Pressure 16000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Specialty
Long Description
Specialty; 0.3" Inside Diameter; 0.48" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 4000 PSI - 276 Bar Operating Pressure
Inside Diameter
0.3 Inch | 7.62 Millimeter
Outside Diameter
0.48 Inch | 12.192 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


