AEROQUIP
AEROQUIP
FC579-06
AEROQUIP AEROQUIP
Description
FC579-06 HYDRAULIC HOSE ; DOUBLE WIRE BRAID
Hydraulic; 3/8" Inside Diameter; 11/16" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 10000 PSI - 689 Bar Operating Pressure
Part #
FC579-06
BDI #
23895114
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC579-06/p/23895114
Your Price
$ 13.39 / Foot
$ 14.00 / Foot BDIExpress
$ 14.00 / Foot BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.13
EAN
0678146075383
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
10000 PSI | 689 Bar
Typical Use
Static Jacking System
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Wire Braid | Burst Pressure 20000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
0.29
Long Description
Hydraulic; 3/8" Inside Diameter; 11/16" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 10000 PSI - 689 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


