AEROQUIP
AEROQUIP
FC615-06
AEROQUIP AEROQUIP
Description
FC615-06 HYDRAULIC HOSE ; POR THERMOPLASTIC
Hydraulic; 0.4" Inside Diameter; 0.66" Outside Diameter; Thermoplastic Rubber Inner Material; Polyurethane Outer Material; Black; 3800 PSI - 262 Bar Operating Pressure
Part #
FC615-06
BDI #
23895776
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC615-06/p/23895776
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.08
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Thermoplastic Rubber
Outer Material
Polyurethane
Color
Black
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
3800 PSI | 262 Bar
Typical Use
Lubrication System
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Wire Braid | Water/Air Not to Exceed 66/71 Deg C | Burst Pressure 15200 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Long Description
Hydraulic; 0.4" Inside Diameter; 0.66" Outside Diameter; Thermoplastic Rubber Inner Material; Polyurethane Outer Material; Black; 3800 PSI - 262 Bar Operating Pressure
Inside Diameter
0.4 Inch | 10.16 Millimeter
Outside Diameter
0.66 Inch | 16.764 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



