AEROQUIP
AEROQUIP
FC636-24
AEROQUIP AEROQUIP
Description
FC636-24 HYDRAULIC HOSE ; 4-SPIRAL WIRE NEOPRENE
Hydraulic; 1-1/2" Inside Diameter; 2.12" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 2500 PSI - 172 Bar Operating Pressure
Part #
FC636-24
BDI #
23895899

Details
151.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC636-24/p/23895899
Your Price
$ 151.41 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.89
EAN
0678146145543
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Green
Operating Temperature Range
-40 To 175 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
Ground Support Equipment | Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
4 Wire Spiral | Phosphate Ester Based Fluid | Burst Pressure 10000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
1.96
Long Description
Hydraulic; 1-1/2" Inside Diameter; 2.12" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 2500 PSI - 172 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.12 Inch | 53.848 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh