AEROQUIP
AEROQUIP
FC699-16
AEROQUIP AEROQUIP
Description
FC699-16 HYDRAULIC HOSE ; POLYESTER BRAID COVER
Air and Multipurpose; 1" Inside Diameter; 1.33" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 250 PSI - 17 Bar Operating Pressure
Part #
FC699-16
BDI #
23896092

Details
19.673000000000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC699-16/p/23896092
Your Price
$ 19.67 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.13
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Polyester
Color
Black
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Air Brake
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Aramid Braid | Air Not to Exceed 121 Deg C | Burst Pressure 1000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Long Description
Air and Multipurpose; 1" Inside Diameter; 1.33" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
1.33 Inch | 33.782 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh