Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FC802-06RL https://www.bdiexpress.com/medias/INDAERHOSEXX-BBTR-FC802-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4NnxpbWFnZS9qcGVnfGFHRXpMMmczWXk4NU5qYzBORGc0TWpVd016azRMbXB3Wnd8YTllNjM0MDYyY2M5Y2I2MzdjNzZhY2RhYzNjMzhhZmQ4MmZmMTJmYjA0NjdiZjVkNmNjMTBhZjM1NmZjYzhmYg
23896496 Hoses 

AEROQUIP AEROQUIP

FC802-06RL

Description

FC802-06RL REFRIGERATION HOSE ; SINGLE POLYESTER BRAID

Air and Multipurpose; 21/64" Inside Diameter; 0.68" Outside Diameter; Nylon Inner Material; Rubber Outer Material; Black; 500 PSI - 34 Bar Operating Pressure

Part #

FC802-06RL

BDI #
23896496

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

21.0429 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 21.04 / Foot
$ 38.24 / Foot
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.07
EAN
0678146080530
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nylon
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Air Conditioning | Refrigeration | Transportation
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Braid | Effusion - Heat - Moisture Resistant | Reel | Burst Pressure 2500 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Weight / LBS
0.16
Long Description
Air and Multipurpose; 21/64" Inside Diameter; 0.68" Outside Diameter; Nylon Inner Material; Rubber Outer Material; Black; 500 PSI - 34 Bar Operating Pressure
Outside Diameter
0.68 Inch | 17.272 Millimeter
Inside Diameter
0.328 Inch | 8.331 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh