AEROQUIP
AEROQUIP
FC802-08
AEROQUIP AEROQUIP
Description
FC802-08 REFRIGERATION HOSE ; SINGLE POLYESTER BRAID
Air and Multipurpose; 0.42" Inside Diameter; 0.77" Outside Diameter; Nylon Inner Material; Rubber Outer Material; Black; 500 PSI - 34 Bar Operating Pressure
Part #
FC802-08
BDI #
23896500
Details
21.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC802-08/p/23896500
Your Price
$ 21.63 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.08
EAN
0678146145895
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nylon
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Air Conditioning | Refrigeration | Transportation
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Braid | Effusion - Heat - Moisture Resistant | Burst Pressure 2500 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Weight / LBS
0.18
Long Description
Air and Multipurpose; 0.42" Inside Diameter; 0.77" Outside Diameter; Nylon Inner Material; Rubber Outer Material; Black; 500 PSI - 34 Bar Operating Pressure
Outside Diameter
0.77 Inch | 19.558 Millimeter
Inside Diameter
0.42 Inch | 10.668 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


