https://www.bdiexpress.com/medias/INDKURHOSEXX-FLEXOR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk4NXxpbWFnZS9qcGVnfGFETmlMMmcyWkM4NU9EQTFOVFkxTmpVM01URTRMMGxPUkV0VlVraFBVMFZZV0Y5R1RFVllUMUpmUWt4TFh6TXdNSGd6TURBdWFuQm58YmM1YmFmZDQ1M2FmZmRkYjQxODk3MjMwZGRiNWJlNzNiMmIwOWJiMjRkNjE1YTMxMTJiNDE3MWQ1ZDgwMTY5Yg
https://www.bdiexpress.com/medias/INDKURHOSEXX-FLEXOR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk4NXxpbWFnZS9qcGVnfGFETmlMMmcyWkM4NU9EQTFOVFkxTmpVM01URTRMMGxPUkV0VlVraFBVMFZZV0Y5R1RFVllUMUpmUWt4TFh6TXdNSGd6TURBdWFuQm58YmM1YmFmZDQ1M2FmZmRkYjQxODk3MjMwZGRiNWJlNzNiMmIwOWJiMjRkNjE1YTMxMTJiNDE3MWQ1ZDgwMTY5Yg
KURIYAMA
KURIYAMA
FLEXOR RIG-32
KURIYAMA KURIYAMA
Description
FLEXOR RIG-32 ROTARY DRILLING HOSE ; 2" ID
Hose; Oil; 2" Inside Diameter; 2.76" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Part #
FLEXOR RIG-32
BDI #
21443252
Details
53.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FLEXOR-RIG-32/p/21443252
Your Price
$ 53.56 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
2.03
EAN
0082235315353
Product Group - BDI
M00132
Type of Hose
Oil
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Rotary Hose | Seismograph Drilling Rigs
Price Unit
FT
Inch - Metric
Inch
Other Features
6 Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Oil
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
4.14
Long Description
Hose; Oil; 2" Inside Diameter; 2.76" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Outside Diameter
2.76 Inch | 70.104 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


