Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FT100X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-FT-TRP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NDF8aW1hZ2UvanBlZ3xhR1ZrTDJoak9DODVPREExTlRZMk1qRTBNVGMwTDBsT1JFdFZVa2hQVTBWWVdGOUdWRjlVVWxCZk16QXdlRE13TUM1cWNHY3wzNTczMzQ1Zjc3YzQxOTU2MjY3OGVkNzk2ZjUyNWM0MDFlODczNDgzYzYzODkzNzY5NmNmNjNhMTlkYTVmZGQ1
21443257 Hoses 

KURIYAMA KURIYAMA

FT100X100

Description

FT100X100 SUCTION HOSE ; 1"X1.28" ODX100' CLR PVC

Hose; Sanitary Food Grade; 1" Inside Diameter; 1.28" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear

Part #

FT100X100

BDI #
21443257

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

425.39 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 425.39 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.11
EAN
0082235301677
Product Group - BDI
F02192
Type of Hose
Sanitary Food Grade
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Typical Use
Food Grade Material Handling | Ice Transfer | Milk and Dairy Product Transfer | Poultry Processing | Water Suction Heavy Duty
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
100 PSI at 68 Deg F | 70 PSI at 104 Deg F | Smooth Outer Cover
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Sanitary Food Grade
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
24
Long Description
Hose; Sanitary Food Grade; 1" Inside Diameter; 1.28" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.28 Inch | 32.512 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh