KURIYAMA
KURIYAMA
FT300X100
KURIYAMA KURIYAMA
Description
FT300X100 SUCTION HOSE ; 3.42" ODX100' CLR PVC
Hose; Sanitary Food Grade; 3" Inside Diameter; 3.42" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Part #
FT300X100
BDI #
21443262
Details
1708.77
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FT300X100/p/21443262
Your Price
$ 1,708.77 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.52
EAN
0082235301698
Product Group - BDI
F02192
Type of Hose
Sanitary Food Grade
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Typical Use
Food Grade Material Handling | Ice Transfer | Milk and Dairy Product Transfer | Poultry Processing | Water Suction Heavy Duty
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
55 PSI at 68 Deg F | 40 PSI at 104 Deg F | Smooth Outer Cover
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Sanitary Food Grade
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
114
Long Description
Hose; Sanitary Food Grade; 3" Inside Diameter; 3.42" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Outside Diameter
3.42 Inch | 86.868 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


