https://www.bdiexpress.com/medias/INDKURHOSEXX-GF500-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg4NnxpbWFnZS9qcGVnfGFHTmhMMmczTnk4NU9EQTFOVFkxT1RnME56azRMMGxPUkV0VlVraFBVMFZZV0Y5SFJqVXdNRjlDVEV0Zk16QXdlRE13TUM1cWNHY3w3NmQxNmEyZGI5MzAxZDJmYzEwMTI5NTEzMjViNzcwMjc5ZDk2MWExYjY1MDM2MDhhMGRiNmFhNjc4ZDIwMzMw
https://www.bdiexpress.com/medias/INDKURHOSEXX-GF500-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg4NnxpbWFnZS9qcGVnfGFHTmhMMmczTnk4NU9EQTFOVFkxT1RnME56azRMMGxPUkV0VlVraFBVMFZZV0Y5SFJqVXdNRjlDVEV0Zk16QXdlRE13TUM1cWNHY3w3NmQxNmEyZGI5MzAxZDJmYzEwMTI5NTEzMjViNzcwMjc5ZDk2MWExYjY1MDM2MDhhMGRiNmFhNjc4ZDIwMzMw
KURIYAMA
KURIYAMA
GF500
KURIYAMA KURIYAMA
Description
GF500 GATORFLOW NIT/PVC HOSE ; 5" ID PVC HELIX 200FT/REEL
Hose; Suction and Discharge; 5.05" Inside Diameter; 5.29" Outside Diameter; PVC Inner Material; Nitrile Outer Material; Black; 200 PSI - 14 Bar Operating Pressure
Part #
GF500
BDI #
21443266
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GF500/p/21443266
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
89.36
EAN
0822353109724
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-20 To 176 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Irrigation | Agriculture | Watering | Dewatering | Drainage | Pump Discharge | Floatation Booms | Cable Covering | Industrial Washdown | Limited Oil and Chemical
Price Unit
FT
Package Quantity
200FT
Order in Multiples of
200FT
Minimum Order Quantity
200 FEET
Inch - Metric
Inch
Other Features
5.05" ID Hose
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
196.5
Long Description
Hose; Suction and Discharge; 5.05" Inside Diameter; 5.29" Outside Diameter; PVC Inner Material; Nitrile Outer Material; Black; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
5.29 Inch | 134.366 Millimeter
Inside Diameter
5.05 Inch | 128.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


