AEROQUIP
AEROQUIP
GH781-24
AEROQUIP AEROQUIP
Description
GH781-24 HYDRAULIC HOSE ; DOUBLE WIRE BRAID RUBBER
Hydraulic; 1-1/2" Inside Diameter; 2.03" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2000 PSI - 138 Bar Operating Pressure
Part #
GH781-24
BDI #
23907556

Details
53.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GH781-24/p/23907556
Your Price
$ 53.56 / Foot
$ 54.00 / Foot BDIExpress
$ 54.00 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.64
EAN
0678146150011
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 260 Deg F
Operating Pressure
2000 PSI | 138 Bar
Typical Use
General Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Wire Braid | Burst Pressure 8000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
1.4
Long Description
Hydraulic; 1-1/2" Inside Diameter; 2.03" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2000 PSI - 138 Bar Operating Pressure
Outside Diameter
2.03 Inch | 51.562 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh