AEROQUIP
AEROQUIP
GH793-4R250
AEROQUIP AEROQUIP
Description
GH793-4R250 HYDRAULIC HOSE ; 2-WIRE BRAID 1/4" ID 250FT L
Hydraulic; 1/4" Inside Diameter; 0.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6500 PSI - 448 Bar Operating Pressure
Part #
GH793-4R250
BDI #
23073869

Details
9.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GH793-4R250/p/23073869
Your Price
$ 9.27 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
29.48
EAN
0678146150158
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-70 To 212 Deg F
Operating Pressure
6500 PSI | 448 Bar
Typical Use
General Industrial
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
2 Wire Braid | Reel | Burst Pressure 26000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Long Description
Hydraulic; 1/4" Inside Diameter; 0.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6500 PSI - 448 Bar Operating Pressure
Outside Diameter
0.6 Inch | 15.24 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh