KURIYAMA
KURIYAMA
GT150X100
KURIYAMA KURIYAMA
Description
GT150X100 MATERIAL HANDLING HOSE ; 1.82" ODX100' CLR PVC
Hose; Material Handling; 1-1/2" Inside Diameter; 1.82" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Part #
GT150X100
BDI #
21443118
Details
353.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GT150X100/p/21443118
Your Price
$ 353.29 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
10.43
EAN
0082235301810
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Typical Use
Cable Protection | Drain Lines | Ducting | Ventilation and Fume | Dust Collection | Material Handling Light Duty
Price Unit
FT
Inch - Metric
Inch
Other Features
20 PSI at 68 Deg F | 7 PSI at 104 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
0.23
Long Description
Hose; Material Handling; 1-1/2" Inside Diameter; 1.82" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.82 Inch | 46.228 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


