KURIYAMA
KURIYAMA
GT350X100
KURIYAMA KURIYAMA
Description
GT350X100 MATERIAL HANDLING HOSE ; 4.02" ODX100' CLR PVC
Material Handling Hose; 3-1/2" Inside Diameter; 4.02" Outside Diameter; PVC Inner Material; Clear; 9 PSI | 0.6 Bar Operating Pressure
Part #
GT350X100
BDI #
21443122
Details
993.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GT350X100/p/21443122
Your Price
$ 993.95 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
30.84
EAN
0082235301825
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
9 PSI | 0.6 Bar
Typical Use
Drain Line
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
3" Minimum Bend Radius
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
68
Long Description
Material Handling Hose; 3-1/2" Inside Diameter; 4.02" Outside Diameter; PVC Inner Material; Clear; 9 PSI | 0.6 Bar Operating Pressure
Outside Diameter
4.02 Inch | 102.108 Millimeter
Inside Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


