KURIYAMA
KURIYAMA
GT350X50
KURIYAMA KURIYAMA
Description
GT350X50 DUCTING HOSE ; TIGERFLEX 3-1/2"X50' PVC
Material Handling Hose; 3-1/2" Inside Diameter; 4.02" Outside Diameter; PVC Inner Material; Clear; 9 PSI | 0.6 Bar Operating Pressure
Part #
GT350X50
BDI #
24457570

Details
496.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GT350X50/p/24457570
Your Price
$ 496.98 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142019
Weight / Kilogram
0.31
EAN
0082235306690
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
9 PSI | 0.6 Bar
Typical Use
Drain Line
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
3" Minimum Bend Radius
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
34
Long Description
Material Handling Hose; 3-1/2" Inside Diameter; 4.02" Outside Diameter; PVC Inner Material; Clear; 9 PSI | 0.6 Bar Operating Pressure
Inside Diameter
3.5 Inch | 88.9 Millimeter
Outside Diameter
4.02 Inch | 102.108 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh