KURIYAMA
KURIYAMA
GT400X100
KURIYAMA KURIYAMA
Description
GT400X100 MATERIAL HANDLING HOSE ; 4.5" ODX100' CLR PVC
Material Handling Hose; 4" Inside Diameter; 4-1/2" Outside Diameter; PVC Inner Material; Clear; 8 PSI | 0.5 Bar Operating Pressure
Part #
GT400X100
BDI #
21443123

Details
1068.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GT400X100/p/21443123
Your Price
$ 1,068.11 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.35
EAN
0082235301827
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
8 PSI | 0.5 Bar
Typical Use
Drain Line
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
3" Minimum Bend Radius
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
77
Long Description
Material Handling Hose; 4" Inside Diameter; 4-1/2" Outside Diameter; PVC Inner Material; Clear; 8 PSI | 0.5 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh