KURIYAMA
KURIYAMA
GT800X50
KURIYAMA KURIYAMA
Description
GT800X50 MATERIAL HANDLING HOSE ; 8.59" ODX50' CLR PVC
Material Handling Hose; 8" Inside Diameter; 8.59" Outside Diameter; PVC Inner Material; Clear; 4 PSI | 0.3 Bar Operating Pressure
Part #
GT800X50
BDI #
21443125
Details
1584.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GT800X50/p/21443125
Your Price
$ 1,584.14 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
39.46
EAN
0082235301855
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
4 PSI | 0.3 Bar
Typical Use
Drain Line
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
8" Minimum Bend Radius
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
87
Long Description
Material Handling Hose; 8" Inside Diameter; 8.59" Outside Diameter; PVC Inner Material; Clear; 4 PSI | 0.3 Bar Operating Pressure
Outside Diameter
8.59 Inch | 218.186 Millimeter
Inside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


