Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GTF150 https://www.bdiexpress.com/medias/INDKURHOSEXX-GTF150-TRP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyMXxpbWFnZS9qcGVnfGFHRmtMMmhrWkM4eE1EYzJPVEkyTlRFNU56QTROaTlKVGtSTFZWSklUMU5GV0ZoZlIxUkdNVFV3WDFSU1VGOHpNREI0TXpBd0xtcHdad3w3NDQ2Mzk3NWVkNjU4MTNiZTEwZTFkYjNhNzgyNTA3YjlhMWEyYWRkNjE1ZTM2MzMzYWM4YjhhZmI3YTc5MzJk
21443126 Hoses 

KURIYAMA KURIYAMA

GTF150

Description

GTF150 CLEAR PVC FOOD GRADE HOSE ; 1-1/2ID X 1.82OD W/HELIX STD 50 OR 100FT

Hose; Ducting; 1-1/2" Inside Diameter; 1.82" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear

Part #

GTF150

BDI #
21443126

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142019
Weight / Kilogram
10.43
EAN
0822353058367
Product Group - BDI
F02192
Type of Hose
Ducting
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Typical Use
Ducting | Ventilation and Fume Removal | Food Grade Blower and Ducting | Material Handling Light Duty | Pharmaceutical Product Transfer
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
20 PSI at 68 Deg F | 7 PSI at 104 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Ducting
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
23
Long Description
Hose; Ducting; 1-1/2" Inside Diameter; 1.82" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Outside Diameter
1.82 Inch | 46.228 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh