KURIYAMA
KURIYAMA
GTF250X100
KURIYAMA KURIYAMA
Description
GTF250X100 DUCTING HOSE ; TIGERFLX FOOD GRADE 2-1/2"X100' PVC
Material Handling Hose; 2-1/2" Inside Diameter; 2.89" Outside Diameter; PVC Inner Material; Clear; 10 PSI | 0.7 Bar Operating Pressure
Part #
GTF250X100
BDI #
24457580

Details
793.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GTF250X100/p/24457580
Your Price
$ 793.10 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142019
Weight / Kilogram
0.18
EAN
0082235305996
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
10 PSI | 0.7 Bar
Typical Use
Food Grade Blower and Ducting System | Pharmaceutical Product Transfer
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
2" Minimum Bend Radius
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
39
Long Description
Material Handling Hose; 2-1/2" Inside Diameter; 2.89" Outside Diameter; PVC Inner Material; Clear; 10 PSI | 0.7 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.89 Inch | 73.406 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh