KURIYAMA
KURIYAMA
GTF400X100
KURIYAMA KURIYAMA
Description
GTF400X100 FOOD GRADE DUCTING HOSE ; TIGERFLEX 4"X100' PVC
Material Handling Hose; 4" Inside Diameter; 4-1/2" Outside Diameter; PVC Inner Material; Clear; 8 PSI | 0.5 Bar Operating Pressure
Part #
GTF400X100
BDI #
24457586

Details
1327.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GTF400X100/p/24457586
Your Price
$ 1,327.67 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.35
EAN
0082235305920
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
8 PSI | 0.5 Bar
Typical Use
Food Grade Blower and Ducting System | Pharmaceutical Product Transfer
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
3" Minimum Bend Radius
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
77
Long Description
Material Handling Hose; 4" Inside Diameter; 4-1/2" Outside Diameter; PVC Inner Material; Clear; 8 PSI | 0.5 Bar Operating Pressure
Outside Diameter
4.5 Inch | 114.3 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh