Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GTFE300X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-GTFE-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNTJ8aW1hZ2UvanBlZ3xhR0V4TDJoak15OHhNVEF3TXpVMU1UYzNOamM1T0M5SlRrUkxWVkpJVDFORldGaGZSMVJHUlY5RFRGSmZNekF3ZURNd01DNXFjR2N8OTg1ZTViMTU1OWUxNzIwNjA4MmJhZmUxNTJkOGJiN2E5NDY3OTcxYTNlODQyYjQxODhkNTYzYjFkY2UyMGRkYg
24457594 Hoses 

KURIYAMA KURIYAMA

GTFE300X100

Description

GTFE300X100 FOOD GRADE DUCTING HOSE ; TIGERFLEX 3"X100' PVC

Material Handling Hose; 3" Inside Diameter; 3.46" Outside Diameter; PVC Inner Material; Clear; 10 PSI | 0.7 Bar Operating Pressure

Part #

GTFE300X100

BDI #
24457594

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1316.34 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,316.34 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.27
EAN
0082235306368
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
10 PSI | 0.7 Bar
Typical Use
Food Grade Blower and Ducting System | Pharmaceutical Product Transfer
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
3" Minimum Bend Radius | With Grounding Wire
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
50
Long Description
Material Handling Hose; 3" Inside Diameter; 3.46" Outside Diameter; PVC Inner Material; Clear; 10 PSI | 0.7 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.46 Inch | 87.884 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh