KURIYAMA
KURIYAMA
H150X100
KURIYAMA KURIYAMA
Description
H150X100 SUCTION HOSE ; 1.83" ODX100' CLR PVC
Suction Hose; 1-1/2" Inside Diameter; 1.83" Outside Diameter; PVC Inner Material; Clear; 70 PSI | 4.8 Bar Operating Pressure
Part #
H150X100
BDI #
21443289
Details
349.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/H150X100/p/21443289
Your Price
$ 349.17 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
21.77
EAN
0082235301195
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
70 PSI | 4.8 Bar
Typical Use
Agricultural Liquid Fertilizer | Air Seeder Line | Drain Line | Irrigation Line | Mining | Pump Rental and Construction Dewatering | Pump Trash | Water Suction
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
5" Minimum Bend Radius | Standard Duty
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
48
Long Description
Suction Hose; 1-1/2" Inside Diameter; 1.83" Outside Diameter; PVC Inner Material; Clear; 70 PSI | 4.8 Bar Operating Pressure
Outside Diameter
1.83 Inch | 46.482 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


