Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg H177604-500R
27355987 Hoses 

WEATHERHEAD WEATHERHEAD

H177604-500R

Description

H177604-500R AIR AND MULTI-PURPOSE HOSE

Multipurpose Hose; 1/4" Inside Diameter; 0.59" Outside Diameter; 325PSI Maximum Operating Pressure; Red Color; Nitrile Tube; Two Fiber Braid; Vinyl Nitrile Cover; -40 to 82 Degree C Temperature

Part #

H177604-500R

BDI #
27355987

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4.0479 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4.05 / Foot
$ 4.05 / Foot
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
EAN
0639789267474
Product Group - BDI
F02192
Harmonized Tariff Code
3917.32.00.50
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.eaton.com
Product Detail
Multipurpose Hose
Product Specification
1/4" Inside Diameter; 0.59" Outside Diameter; 325PSI Maximum Operating Pressure; Red Color; Nitrile Tube; Two Fiber Braid; Vinyl Nitrile Cover; -40 to 82 Degree C Temperature
Long Description
Multipurpose Hose; 1/4" Inside Diameter; 0.59" Outside Diameter; 325PSI Maximum Operating Pressure; Red Color; Nitrile Tube; Two Fiber Braid; Vinyl Nitrile Cover; -40 to 82 Degree C Temperature