Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H20110GN https://www.bdiexpress.com/medias/INDAERHOSEXX-VNTRL-GRN-H201-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE5MnxpbWFnZS9qcGVnfGFHWmxMMmhsWlM4NU5qYzBORGt5TWpnd09EWXlMbXB3Wnd8YmQwOWVjY2NmMjBiYTYwYWY0NGVmNjUwMzZjOGM5YTQ2MGQ4NDcyNjJhYjgzN2EyZmNmYzQwOTY2MjdhNmJmZg
23907923 Hoses 

AEROQUIP AEROQUIP

H20110GN

Description

H20110GN GENERAL PURPOSE HOSE ; 50'L NITRILE GREEN

Air and Multipurpose; 5/8" Inside Diameter; 15/16" Outside Diameter; Rubber Inner Material; Vinyl Nitrile Outer Material; Green; 300 PSI - 21 Bar Operating Pressure

Part #

H20110GN

BDI #
23907923

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7.3851 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7.39 / Foot
$ 7.39 / Foot
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
5.22
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Vinyl Nitrile
Color
Green
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Construction | Mining | Plastic Molding
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Fiber Braid | Burst Pressure 1200 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Weight / LBS
11.5
Long Description
Air and Multipurpose; 5/8" Inside Diameter; 15/16" Outside Diameter; Rubber Inner Material; Vinyl Nitrile Outer Material; Green; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
0.938 Inch | 23.825 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh