https://www.bdiexpress.com/medias/INDKURHOSEXX-H300-TRP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MTJ8aW1hZ2UvanBlZ3xhRFF6TDJoak9TODVPREExTlRZMk1qUTJPVFF5TDBsT1JFdFZVa2hQVTBWWVdGOUlNekF3WDFSU1VGOHpNREI0TXpBd0xtcHdad3wxMzVlODAxNTI3NDk5NDA5M2M3MmYxYWNlNmRjNDRiZWQ5MWUxN2VlODU5N2YzMGU4NTAyMmNlZDk5NDU4MDE2
https://www.bdiexpress.com/medias/INDKURHOSEXX-H300-TRP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MTJ8aW1hZ2UvanBlZ3xhRFF6TDJoak9TODVPREExTlRZMk1qUTJPVFF5TDBsT1JFdFZVa2hQVTBWWVdGOUlNekF3WDFSU1VGOHpNREI0TXpBd0xtcHdad3wxMzVlODAxNTI3NDk5NDA5M2M3MmYxYWNlNmRjNDRiZWQ5MWUxN2VlODU5N2YzMGU4NTAyMmNlZDk5NDU4MDE2
KURIYAMA
KURIYAMA
H300X100
KURIYAMA KURIYAMA
Description
H300X100 SUCTION HOSE ; 3.43" OD CLR PVC
Hose; Suction and Discharge; 3" Inside Diameter; 3.43" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Part #
H300X100
BDI #
20289562
Details
898.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/H300X100/p/20289562
Your Price
$ 898.16 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.56
EAN
0082235301205
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Typical Use
Agricultural Liquid Fertilizer | Air Seeder Lines | Drain Lines | Irrigation Lines | Mining | Pumps | Rental and Construction Dewatering Pumps | Trash | Rock Dusting | Water Suction Standard Duty
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
28 PSI at 68 Deg F | 22 PSI at 104 Deg F | Smooth Outer Cover
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
124
Long Description
Hose; Suction and Discharge; 3" Inside Diameter; 3.43" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.43 Inch | 87.122 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


