KURIYAMA
KURIYAMA
H600X100
KURIYAMA KURIYAMA
Description
H600X100 SUCTION HOSE ; TIGERFLEX 6"X100' PVC STANDARD DUTY
Suction Hose; 6" Inside Diameter; 6-3/4" Outside Diameter; PVC Inner Material; Clear; 40 PSI | 2.8 Bar Operating Pressure
Part #
H600X100
BDI #
24457656
Details
3139.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/H600X100/p/24457656
Your Price
$ 3,139.44 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
1.54
EAN
0082235301215
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
40 PSI | 2.8 Bar
Typical Use
Agricultural Liquid Fertilizer | Air Seeder Line | Drain Line | Irrigation Line | Mining | Pump Rental and Construction Dewatering | Pump Trash | Water Suction
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
30" Minimum Bend Radius | Standard Duty
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
339
Long Description
Suction Hose; 6" Inside Diameter; 6-3/4" Outside Diameter; PVC Inner Material; Clear; 40 PSI | 2.8 Bar Operating Pressure
Outside Diameter
6.75 Inch | 171.45 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


