Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H75712 https://www.bdiexpress.com/medias/INDAERHOSEXX-BTR-H757-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcwMnxpbWFnZS9qcGVnfGFHVTFMMmd5WXk4NU5qYzBORGt6T0RVek56STJMbXB3Wnd8NmM3YTk1YWM4OTdlM2U2NDViYzQxZGNhZGVlYmI4NjUwOGZiNGZlMDdlYmNkZWVlZDVhM2U0OWE3YzllZDFhZQ
23908096 Hoses 

AEROQUIP AEROQUIP

H75712

Description

H75712 AIR CONDITIONING HOSE ; POR 50'L RUBBER

Hydraulic; 5/8" Inside Diameter; 15/16" Outside Diameter; Rubber | Nylon Inner Material; Rubber Outer Material; Black; 350 PSI - 24 Bar Operating Pressure

Part #

H75712

BDI #
23908096

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
5.22
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber | Nylon
Outer Material
Rubber
Color
Black
Operating Temperature Range
-22 To 248 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
Automobile | Air Conditioning | Heavy Duty Truck | Industrial
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Fiber Braid | Burst Pressure 1750 PSI | For R12 -22 To 257 Deg F
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Weight / LBS
11.5
Long Description
Hydraulic; 5/8" Inside Diameter; 15/16" Outside Diameter; Rubber | Nylon Inner Material; Rubber Outer Material; Black; 350 PSI - 24 Bar Operating Pressure
Outside Diameter
0.938 Inch | 23.825 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh