CONTINENTAL
CONTINENTAL
HR1SN-20
CONTINENTAL CONTINENTAL
Description
HR1SN20X100C 1 1/4 ID ; POR DESERT SAE 100R1AT/1SN
Hydraulic; 1-1/4" Inside Diameter; 1.7" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 920 PSI - 63 Bar Operating Pressure
Part #
HR1SN-20
BDI #
17991885

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/HR1SN-20/p/17991885
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.381
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
920 PSI | 63 Bar
Typical Use
Agricultural | Machine Tool | Mobile
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Burst Pressure 3680 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 16.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Manufacturer Internal Number
20239359
Weight / LBS
84
Long Description
Hydraulic; 1-1/4" Inside Diameter; 1.7" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 920 PSI - 63 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.7 Inch | 43.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh