CONTINENTAL
CONTINENTAL
HR4-12 3/4X400 SAE 100R4 HT MSHA
CONTINENTAL CONTINENTAL
Description
HR4-12X400 HYDRAULIC HOSE ; NON-RETURNABLE 400FT L
Hydraulic Hose; 3/4" Inside Diameter; 1.16" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Part #
20413394
BDI #
22083223

Details
6394.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/HR4-12-3-4X400-SAE-100R4-HT-MSHA/p/22083223
Your Price
$ 6,394.24 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.188
EAN
0037256563157
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Price Unit
COIL
Package Quantity
400FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 400 FEET
Inch - Metric
Inch
Other Features
2.5" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
212
Long Description
Hydraulic Hose; 3/4" Inside Diameter; 1.16" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.16 Inch | 29.464 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh