Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HR6-10X50BX https://www.bdiexpress.com/medias/INDCTHHOSEXX-HR6-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkyOXxpbWFnZS9qcGVnfGFHVmlMMmhqWlM4eE1UQXdNelkyTmpFMk9UZzROaTlKVGtSRFZFaElUMU5GV0ZoZlNGSTJYek13TUhnek1EQXVhbkJufDQ4MjJlM2IzYWI1ODIwYzFhMTY0YzM3MmE2NTRkNTA5NTQxNjAzOTNiYTYzODhmNDUxM2FiZWYzN2RkMjI0NmM
19395906 Hoses 

CONTINENTAL CONTINENTAL

HR6-10X50BX

Description

HR6-10INX50FTBX HOSE ; NON-RETURNABLE 50FT/BOX

Hydraulic Hose; 5/8" Inside Diameter; 0.91" Outside Diameter; Nitrile Inner Material; Polyethylene Outer Material; Black; 350 PSI | 24.1 Bar Operating Pressure

Part #

20304524

BDI #
19395906

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

817.31 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 817.31 / box BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.098
EAN
0037256457012
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polyethylene
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
350 PSI | 24.1 Bar
Typical Use
Lube Line | Air Line
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
5" Bend Radius | 1 Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
9
Long Description
Hydraulic Hose; 5/8" Inside Diameter; 0.91" Outside Diameter; Nitrile Inner Material; Polyethylene Outer Material; Black; 350 PSI | 24.1 Bar Operating Pressure
Outside Diameter
0.91 Inch | 23.114 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh