https://www.bdiexpress.com/medias/INDKURHOSEXX-HTNP2-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI5NXxpbWFnZS9qcGVnfGFEazNMMmcyTnk4eE1UQXdNelUxTWpNMk5qWXlNaTlKVGtSTFZWSklUMU5GV0ZoZlNGUk9VREpmUWt4TFh6TXdNSGd6TURBdWFuQm58YmIwZjI2ZjliZDdkOWQ1YmRhNTU0MjQ2NTdjZDE0YzNiNTU5YmI1NGMyMzZlMDY2YmFiNDU4ZWYyY2FlN2VlMA
https://www.bdiexpress.com/medias/INDKURHOSEXX-HTNP2-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI5NXxpbWFnZS9qcGVnfGFEazNMMmcyTnk4eE1UQXdNelUxTWpNMk5qWXlNaTlKVGtSTFZWSklUMU5GV0ZoZlNGUk9VREpmUWt4TFh6TXdNSGd6TURBdWFuQm58YmIwZjI2ZjliZDdkOWQ1YmRhNTU0MjQ2NTdjZDE0YzNiNTU5YmI1NGMyMzZlMDY2YmFiNDU4ZWYyY2FlN2VlMA
KURIYAMA
KURIYAMA
HTNP2-900X25
KURIYAMA KURIYAMA
Description
HTNP2-900X25 NEOPRENE DUCTING HOSE ; POR 9"X25'
Ducting Hose; 9" Inside Diameter; Polyester Inner Material; Neoprene Coated | Polyester Outer Material; Black
Part #
HTNP2-900X25
BDI #
24458426
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/HTNP2-900X25/p/24458426
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142019
Weight / Kilogram
30.5
EAN
0082235310842
Product Group - BDI
F02192
Type of Hose
Ducting
Inner Material
Polyester
Outer Material
Neoprene Coated | Polyester
Color
Black
Operating Temperature Range
-65 To 250 Deg F
Typical Use
Ventilation and Fume Removal | Dust Control
Price Unit
CARTON
Package Quantity
25FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 25 FEET
Inch - Metric
Inch
Other Features
11" Minimum Bend Radius | With Steel Wire Helix
Category - BDI
Hose
Noun
Hose
Keyword String
Ducting
Manufacturer URL
https://kuriyama.com
Long Description
Ducting Hose; 9" Inside Diameter; Polyester Inner Material; Neoprene Coated | Polyester Outer Material; Black
Inside Diameter
9 Inch | 228.6 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

