KURIYAMA
KURIYAMA
IS800X100
KURIYAMA KURIYAMA
Description
IS800X100 WATER DISCHARGE HOSE ; 8"X100' PVC IRONSIDES RED
Discharge Hose; 8" Inside Diameter; 8.15" Outside Diameter; PVC Inner Material; Red; 70 PSI | 4.8 Bar Operating Pressure
Part #
IS800X100
BDI #
24458850
Details
2680.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/IS800X100/p/24458850
Your Price
$ 2,680.06 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.73
EAN
0082235306308
Product Group - BDI
F02192
Type of Hose
Discharge
Inner Material
PVC
Color
Red
Operating Temperature Range
-10 To 140 Deg F
Operating Pressure
70 PSI | 4.8 Bar
Typical Use
Agriculture | Construction | Industrial | Mining | Quarry
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Spiral Homogeneous
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
195
Long Description
Discharge Hose; 8" Inside Diameter; 8.15" Outside Diameter; PVC Inner Material; Red; 70 PSI | 4.8 Bar Operating Pressure
Outside Diameter
8.15 Inch | 207.01 Millimeter
Inside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


