J150X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-J-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk4OHxpbWFnZS9qcGVnfGFHTTNMMmcyTUM4eE1UQXdNelUxTWpVMk16SXpNQzlKVGtSTFZWSklUMU5GV0ZoZlNsOUhVazVmTXpBd2VETXdNQzVxY0djfGQ2NGYxMTNlM2VjNmU0MTdmNDdjNGJlNzNmNWQ3MmNjM2YxOGJlMDk1MWRiM2RkZTIwMzNiYzEzYTE2OTE5MTg
21443392 Hoses 

KURIYAMA KURIYAMA

J150X100

Description

J150X100 SUCTION HOSE ; 1.83" ODX100' CLR PVC

Hose; Suction and Discharge; 1-1/2" Inside Diameter; 1.83" Outside Diameter; PVC Inner Material; PVC Outer Material; Green

Part #

J150X100

BDI #
21443392

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

349.17 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 349.17 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
21.77
EAN
0082235301226
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Green
Operating Temperature Range
-4 To 150 Deg F
Typical Use
Agricultural Liquid Fertilizer | Air Seeder Lines | Drain Lines | Irrigation Lines | Mining | Pumps | Rental and Construction Dewatering Pumps | Trash | Rock Dusting | Water Suction Standard Duty
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
28 PSI at 68 Deg F | 24 PSI at 104 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
48
Long Description
Hose; Suction and Discharge; 1-1/2" Inside Diameter; 1.83" Outside Diameter; PVC Inner Material; PVC Outer Material; Green
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.83 Inch | 46.482 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh