PARKER
PARKER
JIFFY 3/4IN RED HOSE
PARKER PARKER
Description
JIFFY 3/4IN RED HOSE ; OIL RESISTANT 300PSI 400FT/ROLL
Multipurpose Hose; 3/4" Inside Diameter; 1.091" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Red; 300 PSI | 21 Bar Operating Pressure
Part #
7212-750RD
BDI #
21924617
Details
8.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/JIFFY-3-4IN-RED-HOSE/p/21924617
Your Price
$ 8.24 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.139
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
400FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 400 FEET
Inch - Metric
Inch
Other Features
1 Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
120
Long Description
Multipurpose Hose; 3/4" Inside Diameter; 1.091" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Red; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.091 Inch | 27.711 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



