https://www.bdiexpress.com/medias/INDKURHOSEXX-AIR-PVC-R-K1134-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYxMXxpbWFnZS9qcGVnfGFETTBMMmhrTVM4eE1EQXlPRFUwTWpVNU1UQXdOaTlKVGtSTFZWSklUMU5GV0ZoZlFVbFNYMUJXUTE5U1gwc3hNVE0wWHpNd01IZ3pNREF1YW5CbnxiMjFmZWYzYjZmNTg1ZTZiZjUwOTMxM2E2NTczMjI5OWU0YTNjMTFlZTM0NmE0ZDJiOTBlNTM4Y2Q0ZTYzM2Qz
https://www.bdiexpress.com/medias/INDKURHOSEXX-AIR-PVC-R-K1134-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYxMXxpbWFnZS9qcGVnfGFETTBMMmhrTVM4eE1EQXlPRFUwTWpVNU1UQXdOaTlKVGtSTFZWSklUMU5GV0ZoZlFVbFNYMUJXUTE5U1gwc3hNVE0wWHpNd01IZ3pNREF1YW5CbnxiMjFmZWYzYjZmNTg1ZTZiZjUwOTMxM2E2NTczMjI5OWU0YTNjMTFlZTM0NmE0ZDJiOTBlNTM4Y2Q0ZTYzM2Qz
KURIYAMA
KURIYAMA
K1134-06X100
KURIYAMA KURIYAMA
Description
K1134-06X100 AIR/WATER HOSE ; 3/8" IDX0.625" ODX100' RED PVC
Air and Multipurpose; 3/8" Inside Diameter; 5/8" Outside Diameter; PVC Inner Material; PVC Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Part #
K1134-06X100
BDI #
21443527
Details
116.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K1134-06X100/p/21443527
Your Price
$ 116.39 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.05
EAN
0082235304275
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Red
Operating Temperature Range
-15 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 180 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
11
Long Description
Air and Multipurpose; 3/8" Inside Diameter; 5/8" Outside Diameter; PVC Inner Material; PVC Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

