https://www.bdiexpress.com/medias/INDKURHOSEXX-AIR-PVC-GY-K1138-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2MnxpbWFnZS9qcGVnfGFETmtMMmhsT1M4eE1EQXlPRFV6T1RZM05EWTFOQzlKVGtSTFZWSklUMU5GV0ZoZlFVbFNYMUJXUTE5SFdWOUxNVEV6T0Y4ek1EQjRNekF3TG1wd1p3fDc3ZTk0YjhjMTE5NjgxODJhZjg4NjVmMDAyNmZjOGQ4ZmM0NjI3OTcxOTA3ZTQxMGU1YTRjNjE2MmRmMDgzZjY
https://www.bdiexpress.com/medias/INDKURHOSEXX-AIR-PVC-GY-K1138-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2MnxpbWFnZS9qcGVnfGFETmtMMmhsT1M4eE1EQXlPRFV6T1RZM05EWTFOQzlKVGtSTFZWSklUMU5GV0ZoZlFVbFNYMUJXUTE5SFdWOUxNVEV6T0Y4ek1EQjRNekF3TG1wd1p3fDc3ZTk0YjhjMTE5NjgxODJhZjg4NjVmMDAyNmZjOGQ4ZmM0NjI3OTcxOTA3ZTQxMGU1YTRjNjE2MmRmMDgzZjY
KURIYAMA
KURIYAMA
K1138-12X100
KURIYAMA KURIYAMA
Description
K1138-12X100 AIR AND WATER HOSE ; POLYAIR GRAY 3/4"X100' COIL
Air and Multipurpose; 3/4" Inside Diameter; 1-1/8" Outside Diameter; PVC Inner Material; PVC Outer Material; Gray; 250 PSI - 17 Bar Operating Pressure
Part #
K1138-12X100
BDI #
24459064
Details
261.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K1138-12X100/p/24459064
Your Price
$ 261.62 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.14
EAN
0082235304315
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Gray
Operating Temperature Range
-15 To 150 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
30
Long Description
Air and Multipurpose; 3/4" Inside Diameter; 1-1/8" Outside Diameter; PVC Inner Material; PVC Outer Material; Gray; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
1.125 Inch | 28.575 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

