https://www.bdiexpress.com/medias/INDKURHOSEXX-K1171-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxM3xpbWFnZS9qcGVnfGFEbG1MMmd3Wmk4eE1UQXdNelUxTXpjME1qZzNPQzlKVGtSTFZWSklUMU5GV0ZoZlN6RXhOekZmV1V4WFh6TXdNSGd6TURBdWFuQm58ZGMwMGVmOWY3Y2RmYTc5NjUxNmY0YzRhMDgyMWY2NzdmODEwMmM4MTY3NDc4NGRjOTU2YmVjNDUyOGJlMDQ4OQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-K1171-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxM3xpbWFnZS9qcGVnfGFEbG1MMmd3Wmk4eE1UQXdNelUxTXpjME1qZzNPQzlKVGtSTFZWSklUMU5GV0ZoZlN6RXhOekZmV1V4WFh6TXdNSGd6TURBdWFuQm58ZGMwMGVmOWY3Y2RmYTc5NjUxNmY0YzRhMDgyMWY2NzdmODEwMmM4MTY3NDc4NGRjOTU2YmVjNDUyOGJlMDQ4OQ
KURIYAMA
KURIYAMA
K1171-04X500
KURIYAMA KURIYAMA
Description
K1171-04X500 AIR AND WATER HOSE ; GEN SERVICE YLW 1/4"X500'COIL
Air and Water Hose; 1/4" Inside Diameter; 0.475" Outside Diameter; PVC Inner Material; PVC Outer Material; Yellow; 300 PSI | 21 Bar Operating Pressure
Part #
K1171-04X500
BDI #
24459128
Details
324.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K1171-04X500/p/24459128
Your Price
$ 324.45 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.03
EAN
0082235306674
Product Group - BDI
F02192
Type of Hose
Air and Water
Inner Material
PVC
Outer Material
PVC
Color
Yellow
Operating Temperature Range
-15 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
In-Plant and Outdoor | Air Supply Line for Pneumatic Tool and Paint Spray System
Price Unit
COIL
Package Quantity
500FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 500 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Water
Manufacturer URL
https://kuriyama.com
Weight / LBS
36
Long Description
Air and Water Hose; 1/4" Inside Diameter; 0.475" Outside Diameter; PVC Inner Material; PVC Outer Material; Yellow; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
0.475 Inch | 12.065 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

