

KURIYAMA
KURIYAMA
K1173-04X500
KURIYAMA KURIYAMA
Description
K1173-04X500 BLACK PVC GEN PURPOSE HOSE ; 3/8"ID .60"OD 500FT/REEL
Air and Water Hose; 1/4" Inside Diameter; 0.475" Outside Diameter; PVC Inner Material; PVC Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Part #
K1173-04X500
BDI #
21443412

Details
0.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K1173-04X500/p/21443412
Your Price
$ 0.67 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
16.33
EAN
0082235315883
Product Group - BDI
F02192
Type of Hose
Air and Water
Inner Material
PVC
Outer Material
PVC
Color
Black
Operating Temperature Range
-15 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
In-Plant and Outdoor | Air Supply Line for Pneumatic Tool and Paint Spray System
Price Unit
COIL
Package Quantity
500FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 500 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Water
Manufacturer URL
https://kuriyama.com
Weight / LBS
36
Long Description
Air and Water Hose; 1/4" Inside Diameter; 0.475" Outside Diameter; PVC Inner Material; PVC Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.475 Inch | 12.065 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh