https://www.bdiexpress.com/medias/INDKURHOSEXX-K1186-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE4MHxpbWFnZS9qcGVnfGFEQTNMMmc0TUM4eE1UQXdNelUxTkRreU1qVXlOaTlKVGtSTFZWSklUMU5GV0ZoZlN6RXhPRFpmUWt4Vlh6TXdNSGd6TURBdWFuQm58NTY2YjZjNThlNGE4ZGVlM2NmZTJkZjgxZDRjZjZjM2MwNGJkM2VlNjczMTM5NDJmZjFlOWVmMjA0ZmNiNWI1Zg
https://www.bdiexpress.com/medias/INDKURHOSEXX-K1186-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE4MHxpbWFnZS9qcGVnfGFEQTNMMmc0TUM4eE1UQXdNelUxTkRreU1qVXlOaTlKVGtSTFZWSklUMU5GV0ZoZlN6RXhPRFpmUWt4Vlh6TXdNSGd6TURBdWFuQm58NTY2YjZjNThlNGE4ZGVlM2NmZTJkZjgxZDRjZjZjM2MwNGJkM2VlNjczMTM5NDJmZjFlOWVmMjA0ZmNiNWI1Zg
KURIYAMA
KURIYAMA
K1186-04X500
KURIYAMA KURIYAMA
Description
K1186-04X500 AIR HOSE ; 1/4" IDX0.475" ODX500' BLUE PVC
Air and Water Hose; 1/4" Inside Diameter; 0.475" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Part #
K1186-04X500
BDI #
21443415
Details
236.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K1186-04X500/p/21443415
Your Price
$ 236.90 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.03
EAN
0082235310133
Product Group - BDI
F02192
Type of Hose
Air and Water
Inner Material
PVC
Outer Material
PVC
Color
Blue
Operating Temperature Range
14 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Indoor and Outdoor Air Tool Service
Price Unit
COIL
Package Quantity
500FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 500 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Water
Manufacturer URL
https://kuriyama.com
Weight / LBS
35
Long Description
Air and Water Hose; 1/4" Inside Diameter; 0.475" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
0.475 Inch | 12.065 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

