https://www.bdiexpress.com/medias/INDKURHOSEXX-FB-PVC-CTCLR-K3130-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MzN8aW1hZ2UvanBlZ3xhR1JoTDJoa015OHhNREF5T0RVME1qWXlNemMzTkM5SlRrUkxWVkpJVDFORldGaGZSa0pmVUZaRFgwTlVRMHhTWDBzek1UTXdYek13TUhnek1EQXVhbkJufDU4MzVhZWZmMTk1MDg0YTNmMWI1MjMxODMyN2NkZWEwYmExMzI2MTNiMWZkNWIyMWMzN2JhYmE4M2JhYjI2OGE
https://www.bdiexpress.com/medias/INDKURHOSEXX-FB-PVC-CTCLR-K3130-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MzN8aW1hZ2UvanBlZ3xhR1JoTDJoa015OHhNREF5T0RVME1qWXlNemMzTkM5SlRrUkxWVkpJVDFORldGaGZSa0pmVUZaRFgwTlVRMHhTWDBzek1UTXdYek13TUhnek1EQXVhbkJufDU4MzVhZWZmMTk1MDg0YTNmMWI1MjMxODMyN2NkZWEwYmExMzI2MTNiMWZkNWIyMWMzN2JhYmE4M2JhYjI2OGE
KURIYAMA
KURIYAMA
K3130-02X100
KURIYAMA KURIYAMA
Description
K3130-02X100 FOOD AND BEVERAGE HOSE ; 1/8" X 100'
Air and Multipurpose; 1/8" Inside Diameter; 21/64" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 350 PSI - 24 Bar Operating Pressure
Part #
K3130-02X100
BDI #
24459252
Details
85.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K3130-02X100/p/24459252
Your Price
$ 85.49 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.02
EAN
0082235304025
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 200 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
4
Long Description
Air and Multipurpose; 1/8" Inside Diameter; 21/64" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 350 PSI - 24 Bar Operating Pressure
Outside Diameter
0.328 Inch | 8.331 Millimeter
Inside Diameter
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

