https://www.bdiexpress.com/medias/INDKURHOSEXX-FB-PVC-CTCLR-K3150-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4OTl8aW1hZ2UvanBlZ3xhRGc0TDJneE9DOHhNREF5T0RVME5UZzJOemd3Tmk5SlRrUkxWVkpJVDFORldGaGZSa0pmVUZaRFgwTlVRMHhTWDBzek1UVXdYek13TUhnek1EQXVhbkJufDc5MmRlOGQxYTJmZDczM2NkNDc2YjE1N2U3NjA2ZGI0NGZjYmVmOTUzYzIyNWY4ODQ2YWY4NGNkZGMyZjE1YTk
https://www.bdiexpress.com/medias/INDKURHOSEXX-FB-PVC-CTCLR-K3150-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4OTl8aW1hZ2UvanBlZ3xhRGc0TDJneE9DOHhNREF5T0RVME5UZzJOemd3Tmk5SlRrUkxWVkpJVDFORldGaGZSa0pmVUZaRFgwTlVRMHhTWDBzek1UVXdYek13TUhnek1EQXVhbkJufDc5MmRlOGQxYTJmZDczM2NkNDc2YjE1N2U3NjA2ZGI0NGZjYmVmOTUzYzIyNWY4ODQ2YWY4NGNkZGMyZjE1YTk
KURIYAMA
KURIYAMA
K3150-24X100
KURIYAMA KURIYAMA
Description
K3150-24X100 FOOD AND BEVERAGE HOSE ; 1-1/2"X100'
Air and Multipurpose; 1-1/2" Inside Diameter; 1-15/16" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 100 PSI - 7 Bar Operating Pressure
Part #
K3150-24X100
BDI #
23287852
Details
787.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K3150-24X100/p/23287852
Your Price
$ 787.95 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
29.03
EAN
0082235303904
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 50 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
64
Long Description
Air and Multipurpose; 1-1/2" Inside Diameter; 1-15/16" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

