Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K3150-MM06X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-FB-PVC-CTCLR-K3150-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4OTl8aW1hZ2UvanBlZ3xhRGc0TDJneE9DOHhNREF5T0RVME5UZzJOemd3Tmk5SlRrUkxWVkpJVDFORldGaGZSa0pmVUZaRFgwTlVRMHhTWDBzek1UVXdYek13TUhnek1EQXVhbkJufDc5MmRlOGQxYTJmZDczM2NkNDc2YjE1N2U3NjA2ZGI0NGZjYmVmOTUzYzIyNWY4ODQ2YWY4NGNkZGMyZjE1YTk
21443539 Hoses 

KURIYAMA KURIYAMA

K3150-MM06X100

Description

K3150-MM06X100 FOOD/BEVERAGE HOSE ; 0.236" IDX0.433" OD CRYSTAL CLR PVC

Air and Multipurpose; 6MM Inside Diameter; 11MM Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 250 PSI - 17 Bar Operating Pressure

Part #

K3150-MM06X100

BDI #
21443539

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

89.61 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 89.61 / roll BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.03
EAN
0082235306614
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Metric
Other Features
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 150 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Item Number
K3150-MM06X100
Weight / LBS
6
Long Description
Air and Multipurpose; 6MM Inside Diameter; 11MM Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
0.236 Inch | 6 Millimeter
Outside Diameter
0.433 Inch | 11 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh