https://www.bdiexpress.com/medias/INDKURHOSEXX-PVC-WHT-K3285-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNzh8aW1hZ2UvanBlZ3xhREF5TDJnd05DOHhNREF5T0RVME1EYzFOVGs1T0M5SlRrUkxWVkpJVDFORldGaGZVRlpEWDFkSVZGOUxNekk0TlY4ek1EQjRNekF3TG1wd1p3fDA0OGNmMGI5NzY3ZjYxYjdkM2M3NmY3MGY5YWY3N2Q4YjA5ZGI4YjZiZDg2MDdiZTQwNGE2OGFiNTExZDA2M2M
https://www.bdiexpress.com/medias/INDKURHOSEXX-PVC-WHT-K3285-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNzh8aW1hZ2UvanBlZ3xhREF5TDJnd05DOHhNREF5T0RVME1EYzFOVGs1T0M5SlRrUkxWVkpJVDFORldGaGZVRlpEWDFkSVZGOUxNekk0TlY4ek1EQjRNekF3TG1wd1p3fDA0OGNmMGI5NzY3ZjYxYjdkM2M3NmY3MGY5YWY3N2Q4YjA5ZGI4YjZiZDg2MDdiZTQwNGE2OGFiNTExZDA2M2M
KURIYAMA
KURIYAMA
K3285-05X500
KURIYAMA KURIYAMA
Description
K3285-05X500 FLEXIBLE CONNECTION HOSE ; WHITE 5/16X500'
Hydraulic; 5/16" Inside Diameter; 0.485" Outside Diameter; PVC Inner Material; PVC Outer Material; White; 180 PSI - 12 Bar Operating Pressure
Part #
K3285-05X500
BDI #
24459310
Details
525.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K3285-05X500/p/24459310
Your Price
$ 525.30 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.03
EAN
0082235309898
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PVC
Outer Material
PVC
Color
White
Operating Temperature Range
14 To 140 Deg F
Operating Pressure
180 PSI | 12 Bar
Typical Use
Semiconductor Manufacturing | Water Transfer
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Multifilament Polyester Yarn | Minimal Expansion | Silicone Free | 125 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
29
Long Description
Hydraulic; 5/16" Inside Diameter; 0.485" Outside Diameter; PVC Inner Material; PVC Outer Material; White; 180 PSI - 12 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.485 Inch | 12.319 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


