https://www.bdiexpress.com/medias/INDKURHOSEXX-K4137-MGRN-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2OHxpbWFnZS9qcGVnfGFHWTRMMmcxWkM4eE1UQXdNelUxTnpFeE56azRNaTlKVGtSTFZWSklUMU5GV0ZoZlN6UXhNemRmVFVkU1RsOHpNREI0TXpBd0xtcHdad3w3ZjU0ZjgwY2Q1NzRjOTA4OTUyMWIyOTM4NWNlNDk1YzU4NTkyNGYzM2NiM2RlYjY2M2M1MmViZjViMWUxN2Ix
https://www.bdiexpress.com/medias/INDKURHOSEXX-K4137-MGRN-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2OHxpbWFnZS9qcGVnfGFHWTRMMmcxWkM4eE1UQXdNelUxTnpFeE56azRNaTlKVGtSTFZWSklUMU5GV0ZoZlN6UXhNemRmVFVkU1RsOHpNREI0TXpBd0xtcHdad3w3ZjU0ZjgwY2Q1NzRjOTA4OTUyMWIyOTM4NWNlNDk1YzU4NTkyNGYzM2NiM2RlYjY2M2M1MmViZjViMWUxN2Ix
KURIYAMA
KURIYAMA
K4137-08X400
KURIYAMA KURIYAMA
Description
K4137-08X400 SPRAY HOSE ; 1/2"X400' 600PSI GREEN
Spray Hose; 1/2" Inside Diameter; 0.79" Outside Diameter; PVC Inner Material; PVC Outer Material; Mint Green; 600 PSI | 41.3 Bar Operating Pressure
Part #
K4137-08X400
BDI #
24459340
Details
795.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K4137-08X400/p/24459340
Your Price
$ 795.16 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142018
Weight / Kilogram
0.08
EAN
0082235303864
Product Group - BDI
F02192
Type of Hose
Spray
Inner Material
PVC
Outer Material
PVC
Color
Mint Green
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
600 PSI | 41.3 Bar
Typical Use
Lawn Spraying | Agricultural Spraying | Vineyard Spraying | Nursery Spraying | Building Washdown
Price Unit
COIL
Package Quantity
400FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 400 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | One-Pass Spiral Construction | Silicone-Free
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Spray
Manufacturer URL
https://kuriyama.com
Weight / LBS
72
Long Description
Spray Hose; 1/2" Inside Diameter; 0.79" Outside Diameter; PVC Inner Material; PVC Outer Material; Mint Green; 600 PSI | 41.3 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.79 Inch | 20.066 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


